missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Coupling standard quick disconnect Female Coupler w/Hose Barb

Product Code. 15446563
Change view
Click to view available options
Hose Barb:
1/4 in. Tubing
1/8 in. tubing
3/8 in. Tubing
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hose Barb unitSize
15446563 3/8 in. Tubing Each
12489670 1/8 in. tubing Each
15436563 1/4 in. Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15446563 Supplier Masterflex™ Supplier No. 0636470
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard flow quick-disconnect female coupler with hose barb.

  • Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
  • Plug insert into the body to connect fitting—fitting halves lock into place immediately.
  • To disconnect fitting halves, simply press the thumb latch on the coupling body.

Specifications

Description Quick-Disconnect Hose Barb Fitting Body; Valved, 3/8 in. Tube ID, 1/4 in. Flow Size
Autoclavable Autoclavable
Material Polypropylene
Overall Length (Metric) 5.0038 cm
Hose Barb 3/8 in. Tubing
Sterilization Method Ethylene oxide (ETO) or gamma
Material (Seal) EPR
Maximum Pressure 100 psi
Vacuum Level 28 in. Hg (711 mm Hg)
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.