missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Coupling standard quick disconnect Female Coupler w/Hose Barb

Product Code. 12489670
Click to view available options
Hose Barb:
1/4 in. Tubing
1/8 in. tubing
3/8 in. Tubing
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12489670

Brand: Masterflex™ 0636420

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard flow quick-disconnect female coupler with hose barb.

  • Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
  • Plug insert into the body to connect fitting—fitting halves lock into place immediately.
  • To disconnect fitting halves, simply press the thumb latch on the coupling body.

Specifications

Description Quick-Disconnect Hose Barb Fitting Body; Valved, 1/8 in. Tube ID, 1/8 in. Flow Size
Autoclavable Autoclavable
Material Polypropylene
Overall Length (Metric) 4.2418 cm
Hose Barb 1/8 in. tubing
Sterilization Method Autoclave, Ethylene Oxide
Material (Seal) EPR
Maximum Pressure 100 psi
Vacuum Level 28 in. Hg (711 mm Hg)
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.