missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Counting Chamber Howard
Description
- Howard counting chamber for the investigation of fruit juices
- Made of glass
- Depth of chamber is 0.1 mm ± 2 %
- Different cover glasses available, please order separately
Specifications
Specifications
| Type | Counting Chamber |
| Description | Howard without counting lines |
| Material | Special Optical Glass |
| CE Approved | No |
| Depth (Metric) | 0.1 mm |
| Diameter (Metric) | 20 mm int. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?