missing translation for 'onlineSavingsMsg'
Learn More

Scott™ Essential Couch Cover 7056

Product Code. 31722698
Change view
Click to view available options
Dimensions (L x W):
34 x 50 cm
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
31722698 34 x 50 cm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31722698 Supplier Scott™ Essential Supplier No. 7370
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides cost-efficient protection, economic and portable, lightweight roll. Ideal for protecting couches in the healthcare industry

  • The Scott™ Essential Couch Cover range is designed to provide cost-efficient protection for couches in the healthcare industry.
  • Soft, absorbent, tear-resistant, and durable material.
  • Delivered in a lightweight, portable roll that is easy to remove and fit.
  • Individual sheet size: 34 cm (L) x 50 cm (W).
  • Compatible with the Scott™ Wiper Dispenser (product code 7056).
  • Pack includes 6 rolls x 200 sheets, 1 ply, blue (1200 total).
  • Ideal for protecting couches and maintaining high levels of hygiene in healthcare environments.
  • Lightweight and portable format for convenience.
  • Fully compatible with the Scott™ Wiper Dispenser (product code 7056).
TRUSTED_SUSTAINABILITY

Specifications

Product Type Couch Cover
Color Blue
Material Paper
Sterility Sterile
Autoclavable Not Autoclavable
Dimensions (L x W) 34 x 50 cm
Disposable Single-use
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.