missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cotton Linters FN 8 Chromatography Paper

Product Code. 10174081 Shop All Sartorius Products
Change view
Click to view available options
Length (Metric):
580 mm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10174081 580 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10174081 Supplier Sartorius™ Supplier No. FT2509580600K

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Format Sheet
Grade FN 8
Material Cotton Linters
Width (Metric) 600 mm
Length (Metric) 580 mm
Technique Chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.