missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cotton Linters FN 7A Chromatography Paper
£170.34 - £175.44
Specifications
Technique | Chromatography |
---|---|
Format | Sheet |
Grade | FN 7 A |
Material | Cotton Linters |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10377731
|
Sartorius™
FT-2-508-580600K |
580 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10682212
|
Sartorius™
FT-2-508-060090N |
60 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Chromatography | |
Sheet | |
FN 7 A | |
Cotton Linters |