missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cotton Linters FN 100 Chromatography Paper

Product Code. 10301802 Shop All Sartorius Products
Change view
Click to view available options
Length (Metric):
200 mm
460 mm
580 mm
Width (Metric):
200 mm
570 mm
600 mm
Description:
100 Sheets
50 Sheets
Unit Size:
Pack of 100
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Description unitSize
10301802 460 mm 570 mm 50 Sheets Pack of 50
10505141 200 mm 200 mm 100 Sheets Pack of 100
10561552 580 mm 600 mm 50 Sheets Pack of 50
10311802 460 mm 570 mm 100 Sheets Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10301802 Supplier Sartorius™ Supplier No. FT2527460570K
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description 50 Sheets
Format Sheet
Grade FN 100
Material Cotton Linters
Width (English) 570 mm
Width (Metric) 570 mm
Length (Metric) 460 mm
Technique Chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.