missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cotton Linters FN 1 Chromatography Paper
Shop All Sartorius Products
Click to view available options
Length (Metric):
580 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Format | Sheet |
| Grade | FN 1 |
| Material | Cotton Linters |
| Width (Metric) | 600 mm |
| Length (Metric) | 580 mm |
| Technique | Chromatography |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction