missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Cotton Cleaning Cloths
Click to view available options
Color:
Calico White
Multicolored
White
Unit Size:
Each
Description
- 100% cotton
- Predominantly seamless
- Lint-free, absorbent material
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Material | Cotton |
| Certifications/Compliance | DIN 61650 |
| Color | Calico White |
| Disposable | Single-use |
| Packaging Quantity | 10 kg |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction