missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Stripettor™ Pipet Filler/Dispenser Replacement Parts
GREENER_CHOICE

Product Code. 11901991 Shop All Corning Products
Click to view available options
Type:
Pipet Holder
Recharger/Adapter
Replacement Filter, 0.2μm
Replacement Filter, 0.45μm
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 11901991

Brand: Corning™ 4914

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with Stripettor™ filler/dispenser

  • PTFE filter (pack of 5) is for the Stripettor™ Plus pipetting controller
  • Pore Size: 0.45 μm
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Type Recharger/Adapter
For Use With (Equipment) Costar™ stripettor pipet filler/dispenser
Electrical Requirements 120V 60Hz
Voltage 120 V
Frequency 60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.