missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Stripettor™ Pipet Filler/Dispenser Replacement Parts

For use with Stripettor™ filler/dispenser

Brand:  Corning™ 4094

Code : NEW

Additional Details : Weight : 0.15422kg

 View more versions of this product

Product Code. 11323635

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • PTFE filter (pack of 5) is for the Stripettor™ Plus pipetting controller
  • Pore Size: 0.45 μm
  • Autoclavable
Specifications

Specifications

Autoclavable
0.2 μm
Costar™ stripettor pipet filler/dispenser
PTFE
Replacement Filter, 0.2μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers