missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inert PEEK™ Tubing

Product Code. 10320552
Encompass_Preferred
Click to view available options
Overall Length (Metric):
1 m
3 m
Diameter (English) Inner:
0.0025 in.
0.005 in.
Color:
Pink
Red
This item is not returnable. View return policy

Product Code. 10320552

Brand: Restek™ 27747

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replaces stainless steel, PTFE, and ETFE tubing

  • Less oxygen permeable and more temperature resistant (to 350°C) than PTFE or ETFE tubing
  • Use with PEEK fingertight or flangeless fittings
  • Usable to 7000psi

Specifications

For Use With PEEK Fingertight or Flangeless Fittings
Type Inert PEEK Tubing
Color Red
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 0.625 in.
Diameter (Metric) Outer 0.158 cm
Overall Length (English) 9.84 ft.
Overall Length (Metric) 3 m
Material PEEK
Maximum Pressure 7000 psi
Max. Operating Temperature (English) 482°F
Max. Operating Temperature (Metric) 250°C
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.