missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom, Half-Area Microplate
Color:White; Sterility:Sterile; Lid:With Lid
Brand: Corning™ 3688
Code : 66
Additional Details : Weight : 7.02000kg
Description
Specifications
Alphanumeric | |
With Lid | |
8 x 12 | |
White | |
Plate readers | |
96 | |
Sterile | |
Flat Bottom (F-well) | |
100/Cs. | |
100/Cs. |
Half-Area | |
0.16 cm2 | |
20/Pk., 100/Cs. | |
Half Area | |
Polystyrene | |
25 to 125 μL | |
Cell Culture | |
Enhance luminescent signals and have low background luminescence and fluorescence | |
20/Pk. | |
White |