missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab COSA PUR 88 Liquid Additive
Click to view available options
pH:
2.8 to 3.8
Unit Size:
20kg
Description
- Especially suitable for the removal of silicone oil in the pharmaceutical and cosmetic industry.
- Highly efficient against fatty soils
- High soil-suspending power
- Compatible with Metals, austenitic CrNi steels (quality at least DIN 1.4301 = AISI 304), Plastics and Seals.
- Due to the wide range of different plastics and seals, the suitability should be tested as required.
- For general CIP application (Homogenizers, pipelines, tanks, etc): Concentration: 1.0 to 2.0% COSA CIP solution (COSA CIP 92 or COSA CIP 96), 1.0 to 2.0% COSA PUR 88, Temperature: 65°C to 85°C, Contact time: depends on degree and type of soiling.
- At a temperature below 65°C the formation of foam may occur. It is therefore recommended to heat up the cleaning solution to the required level before switching on the spraying system.
- Concentration, temperature and cleaning time can be optimized by evaluation of respective cleaning trials.
- Final rinse with water of minimum drinking water quality, ensuring all soil and product residues are removed.
Specifications
Specifications
| Product Type | Acid Cleaning Agent |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | 2.8 to 3.8 |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Clear to Light Yellow |
| Autoclavable | Not Autoclavable |
| Color | Yellow |
| Disposable | Single-use |
| Show More |
Safety and Handling
Product Identifier
- 20KG Cosa PUR 88 CIP additive Silicon removal
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Alcohol ethoxylate,Alkylamine ethoxylates
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction