missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab COSA PUR 83 Liquid Additive
Description
- Can be used as sole cleaning agent or as additive to alkaline cleaning solutions.
- Especially suitable for the removal of pigment-containing product residues in the pharmaceutical and cosmetic industry.
- Surfactant-free, non-foaming, biodegradable, excellent dispersing properties.
- For general CIP application (Homogenizers, pipelines, tanks, etc): Concentration: 1 to 3% COSA CIP solution (opt.) 1 to 3% COSA PUR 83, Temperature: 45°C to 95°C (ideally 60°C to 80°C) if added to COSA CIP 5°C to 95°C if solely used, Contact time: depending on degree and type of soiling Concentration, temperature and cleaning time can be optimized by evaluation of respective cleaning trials.
- Final rinse with water of minimum drinking water quality, ensuring all soil and product residues are removed.
Specifications
Specifications
| Product Type | Alkaline Detergent |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | 12 to 13 |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Colorless to Light Yellow |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Disposable | Single-use |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?