missing translation for 'onlineSavingsMsg'
Learn More

BOLA Corrugated Tubing

Product Code. p-200109941
Click to view available options
Diameter (Metric) Inner:
15.4 mm
18.4 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10574592

Brand: BOLA S182010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Corrugated Tubing PFA, excellent flexibility

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 15.4 mm
Diameter (Metric) Outer 19.7 mm
Sterility Non-sterile
Color Transparent
Flexibility Rigid
Maximum Pressure 2.3 bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.