missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Corrugated Tubing
Click to view available options
Diameter (Metric) Inner:
15.4 mm
18.4 mm
Unit Size:
1m
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 18.4 mm |
| Diameter (Metric) Outer | 23.2 mm |
| Sterility | Non-sterile |
| Color | Transparent |
| Flexibility | Rigid |
| Maximum Pressure | 2.2 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction