missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ensure consistent gas exchange and minimize contamination
- Polyethylene caps with an integral, hydrophobic 0.2 μm microporous membrane filter vent allow consistent gas exchange when the caps are in the closed position.
- Gases required or cell growth and metabolism pass freely through the vent while microorganisms cannot. Falcon vented caps will not wet out.
- Vented caps minimize contamination associated with standard open incubation. The vented caps prevent media that can become trapped in a partially opened cap from blocking gas exchange. The caps will not fall off in the incubator because of vibration.
Specifications
Specifications
| Closure Material | Polyethylene |
| Color | Blue |
| For Use With (Equipment) | Falcon™ 75 cm2 flasks |
| Includes | 0.2μm Membrane vent |
| Product Type | Cap, Vented |
| Sterility | Sterile |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
