Learn More
Description
Tube strips consist of eight 0.2 mL thin wall polypropylene tubes connected together. Dual connectors between adjacent tubes eliminate inadvertent breakage during sample handling. Tube strips are designed for precise fit in thermal cyclers to optimize heat transfer. Thermowell GOLD cap strips are sold separately from Thermowell GOLD tube strips. Original Thermowell tube strips and cap strips are packaged together. Tube strips are RNase-/DNase-free, and are autoclavable at 121°C.
Cat. No. 6547 has 60 of each color per bag; 1 bag of each color per case.
Cat. No. 3742 is designed for real-time PCR. Suitable for use with Thermowell GOLD 0.2 mL 1 x 8 PCR tube strips and 96-well microplates.
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Quantity | 125/Pk. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Heat blocks to optimize heat transfer |
| Shape | Conical |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Not Included |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
