missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Snap-Seal Disposable Plastic Sample Containers

Product Code. 10369783 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
13 mL
45 mL
120 mL
240 mL
300 mL
Diameter (Metric):
16 mm
30 mm
45 mm
63 mm
68 mm
80 mm
Height (Metric):
52 mm
75 mm
84 mm
91 mm
94 mm
112 mm
Unit Size:
Pack of 100
Pack of 200
Pack of 400
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
10369783 120 mL 68 mm 52 mm Pack of 200
10176143 13 mL 16 mm 94 mm Pack of 500
10268673 45 mL 30 mm 84 mm Pack of 400
11855400 120 mL 45 mm 91 mm Pack of 200
10618774 240 mL 80 mm 75 mm Pack of 100
10763394 300 mL 63 mm 112 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Artikelnummer. 10369783 Lieferant Corning™ Lieferanten-Nr. 17304L
Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly

Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The ­con­­tainers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.

TRUSTED_SUSTAINABILITY

Spezifikation

Graduated Yes
Material Polypropylene
Sterility Non-sterile
Capacity (English) 4 oz.
Capacity (Metric) 120 mL
Closure Color Natural
Closure Material Polypropylene
Closure Type Hinged Snap Cap
Color Translucent
Diameter (Metric) 68 mm
Height (Metric) 52 mm
No. per Case 200/Cs.
No. per Pack 200/Pk.
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.