missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top
Shop All Corning ProductsDescription
Translucent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±0.2 mL |
| Certifications/Compliance | ISO 6706 |
| No. per Pack | 1/Pk. |
| No. per Case | 12/Cs. |
| Calibration | To Contain |
| Disposable | Reusable |
| Diameter (English) | 0.55 in. |
| Scale | Single |
| Diameter (Metric) | 14 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?