missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For tissue culture and HPLC applications. Acrylic housing.
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested.
Specifications
Specifications
| Material (Membrane) | SFCA |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | For tissue culture and HPLC |
| Hold up Volume (After Air Purge) | 100 μL |
| Housing Material | Acrylic Copolymer |
| Prefilter | No |
| Pressure Rating | 87psi |
| Tip Material | Acrylic |
| Type | Syringe Filter |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?