missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap

Product Code. 17223474 Shop All Corning Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Height (Metric):
13.5 cm
14.6 cm
16.6 cm
18 cm
22.1 cm
22.6 cm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 17223474

Brand: Corning™ 1300P500W

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low-density polyethylene; with polypropylene screw cap.

These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material LDPE
No. per Case 12/Cs.
No. per Pack 1/Pk.
Sterility Non-sterile
Shape Cylindrical
Height (Metric) 16.6 cm
Diameter (Metric) 7.6 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.