missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Erlenmeyer Flasks with Blue Graduations

Product Code. 17263544 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Graduations:
10 mL
20 mL
50 mL
100 mL
200 mL
Unit Size:
Pack of 4
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
17263544 250 mL 50 mL Pack of 6
17253544 100 mL 20 mL Pack of 6
17283544 500 mL 100 mL Pack of 6
17273544 50 mL 10 mL Pack of 6
15767477 1 L 200 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17263544 Supplier Corning™ Supplier No. 4985P250
  • ONLINE EXCLUSIVE PRICE
    £54.20
    £50.64 / Pack of 6
    Save £3.56
    6% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent polypropylene; with polypropylene screw cap.

Translucent polypropylene flasks are manufactured with blue graduations for reference. The flasks have a screw neck and are supplied with a PP cap.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Capacity (Metric) 250 mL
Material Polypropylene
Graduations 50 mL
Neck Style Narrow Mouth
No. per Case 6/Cs.
No. per Pack 1/Pk.
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.