missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Erlenmeyer Flasks with Blue Graduations

Product Code. 17253544 Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Graduations:
10 mL
20 mL
50 mL
100 mL
200 mL
missing translation for 'unitSize'
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 17253544

missing translation for 'mfr': Corning™ 4985P100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent polypropylene; with polypropylene screw cap.

Translucent polypropylene flasks are manufactured with blue graduations for reference. The flasks have a screw neck and are supplied with a PP cap.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Capacity (Metric) 100 mL
Material Polypropylene
Graduations 20 mL
Neck Style Narrow Mouth
No. per Case 6/Cs.
No. per Pack 1/Pk.
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.