missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate (PC) Centrifuge Bottles: Clear

Product Code. 15629186 Shop All Corning Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Screw cap
Silicone O-ring cap
Unit Size:
Pack of 36
Pack of 4
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 15629186

Brand: Corning™ 431846

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Clear flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model

Two easy grip cap styles: standard and high performance with silicone O-Ring

Note: Caps are not interchangeable among different materials or sizes.

  • Wide-mouth design improves liquid handling.
  • Compatible with most centrifuges and do not require special buckets
  • Extra-thick walls for durability
  • Leak-free processing at maximum rated speeds
  • Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.

Order Info

Caps are not interchangeable among different size/material bottles.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Includes Silicone O-ring cap
Material Polycarbonate
No. per Case 24/Cs.
No. per Pack 4/Pk.
Sterility Non-sterile
Closure Color Orange
Graduations 25 to 450 mL
Graduated Yes
Max. Force 13,700 x g
Mouth Wide
Shape Cylindrical
Closure Material Polypropylene
Closure Type O-Ring Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.