missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PET Storage Bottles, Octagonal, Sterile
BIOPHARMA

Product Code. 11741595 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Graduations:
10, 20, 30 mL
25 to 125 mL
50 to 1000 mL
50 to 250 mL
50 to 500 mL
Unit Size:
Pack of 120
Pack of 24
Pack of 48
Pack of 96
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
11741595 1 L 50 to 1000 mL Pack of 24
13206798 30 mL 10, 20, 30 mL Pack of 120
13216798 60 mL 25 to 125 mL Pack of 96
11751595 125 mL 25 to 125 mL Pack of 48
11761595 250 mL 50 to 250 mL Pack of 48
11721595 500 mL 50 to 500 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11741595 Supplier Corning™ Supplier No. 431734
Only null left
Add to basket
Edge
Add to basket

Manufactured with polyethylene terephthalate (PET) for a lightweight, break resistant and crystal clear product. Corning™ PET Storage Bottles, Octagonal are ideal for storage and sampling of media, biologicals and other aqueous solutions.

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.


Features:
 

  • Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness

  • Break-resistant bottles are an ergonomic and easy to handle alternative to glass

  • Bottles are sterilized to 10−6 SAL and certified nonpyrogenic.

  • Leakproof, tamper-evident 18mm HDPE screw cap

  • Molded graduations for accurate measurements

  • USP class VI compliant bottles are validated noncytoxic and nonhemolytic
TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000 mL
Capacity (Metric) 1 L
Capacity (English) 33.8 oz.
Color Natural
Diameter (English) Inner Neck 1.2 in.
Diameter (Metric) Inner Neck 31.7 mm
For Use With (Application) For storage and sampling of media, biologicals and other aqueous solution
Material PET
No. per Case 24/Cs.
No. per Pack 12/Pk.
Quantity 12 Pk.
Sterility Sterile
Closure Color Natural
Graduations 50 to 1000 mL
Neck Finish 34.7 mm
Certifications/Compliance USP Class VI
Graduated Yes
Mouth Wide
Shape Octagonal
Height (Metric) 220 mm
Height (English) 8.6 in.
Closure Material HDPE
Closure Size 31.7 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.