missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Centrifuge Tube Top Vacuum Filters, CA Membrane
GREENER_CHOICE

Product Code. 10388321 Shop All Corning Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10388321 0.22 μm Pack of 12
10748212 0.45 μm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10388321 Supplier Corning™ Supplier No. 430320
Only null left
Add to basket
Add to basket

Includes

Sterile plug-seal cap to maintain sterility after filtering and two reusable stands with each case.

Filters directly into centrifuge tube minimizing unnecessary transfers. Corning™ Centrifuge Tube Top Filters offer a viewing slot in base that lets you measure volumes as low as 5mL.

  • 42 mm square membrane. Minimizes unnecessary transfers by filtering directly into 50 mL centrifuge tube.
  • Includes two centrifuge tube stands with each case.
  • Each polypropylene centrifuge tube is supplied with an individually wrapped cap for storage.
  • Individually packaged.
  • Sterile.
  • Nonpyrogenic.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Connectors Hose
For Use With (Equipment) 4.5 cm bottle neck
Material Polystyrene
Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 13.6 cm2
For Use With (Application) For the filtration of cell culture media, biological fluids, and other aqueous solutions
Graduated Yes
Includes 150 mL polystyrene filter funnel, 50 mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal
No. per Case 12/Cs.
No. per Pack 1/Pk.
Type Tube Top Vacuum Filter System
Volume (Metric) 150 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.