missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Microcentrifuge Tubes
Specially designed polypropylene tubes protect sensitive samples and provide added security against leakage and contamination. Corning™ Microcentrifuge Tubes withstand forces up to 20,000 x g.
£193.42 - £262.50
Specifications
Max. RCF | 20,000 x g |
---|---|
Product Type | Microcentrifuge Tube |
Closure Color | Orange |
Closure Material | Polypropylene |
Color | Natural |
Product Code | Brand | Cap Style | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cap Style | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | |||
10183901
|
Corning™
430915 |
Attached Screw Cap with silicone O-ring | 2 mL | Conical Self-Standing |
£262.50
Pack of 500 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10490092
|
Corning™
430917 |
Screw Cap, Unattached | 2 mL | Conical Self-Standing |
£193.42
Pack of 500 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10478181
|
Corning™
430909 |
Attached Screw Cap with silicone O-ring | 1.5 mL | Conical |
£260.78
Pack of 500 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Description
Specially designed polypropylene tubes protect sensitive samples and provide added security against leakage and contamination. Corning™ Microcentrifuge Tubes withstand forces up to 20,000 x g.
- Corning polypropylene microcentrifuge tubes feature screw caps that provide a tight secure seal.
- Choice of attached cap with silicone O-Ring or unattached rim seal cap.
- Withstands a maximum 20,000 RCF.
- Sterile
Specifications
20,000 x g | |
Orange | |
Natural | |
50/Pk. | |
Screw Cap |
Microcentrifuge Tube | |
Polypropylene | |
Polypropylene | |
Sterile |