missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Orbital Shaker, without platform

Product Code. 11951991 Shop All Corning Products
Click to view available options
Plug Type:
US Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11951991

Brand: Corning™ 6780NP

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Corning LSE Orbital Shaker is designed with a powerful brushless motor and a counter-balanced shaker mechanism to provide smooth operation for aeration of lab samples.

The Corning LSE orbital shaker meets a variety of shaking and mixing applications. A powerful brushless motor and counter-balanced shaker mechanism provides smooth operation for years of trouble-free use. Different platforms (order separately) are available and are easily interchangeable.

  • Two stainless steel platform options (sold separately) are available and are easily interchangeable
  • 19 mm orbit for aeration of cultures and staining gels
  • Large digital display with single-knob control
  • Digital control of shaking speed and time
  • Safe for cold room or incubator use
  • Maximum capacity: 4 x 1 L, 5 x 500 mL, 9 x 250 mL, or 16 x 125 mL
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 120 V, 50/60 Hz
Plug Type US Plug
Frequency 50/60 Hz
Material Stainless Steel platform is sold separately.
Dimensions (L x W x H) 10 x 12.5 x 5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.