missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Digital Dry Bath Heaters
Shop All Corning Products
Click to view available options
No. of Places:
1
Unit Size:
Each
Description
- Microprocessor control with digital display
- Temperature accuracy of ±0.3°C, and uniformity of ±0.2°C
- Stainless-steel block cavity for corrosion resistance
- Available for single and double blocks
- Power: 120V, 50/60Hz
- Dimensions: 7.8L x 10.4W x 3.2 in.H (20 x 26.5 x 8.3cm)
Molecular biology, histology, clinical, environmental and industrial laboratories.
Specifications
Specifications
| No. of Places | 1 |
| Width (English) | 10.4 in. |
| Width (Metric) | 26.5 cm |
| Voltage | 115 V |
| Amperage | 0.8 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction