missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Rack for Conical Bottom Centrifuge Tubes
For conical bottom tubes
£29.44 - £41.63
Specifications
Product Type | Centrifuge Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Material | Polystyrene |
Sterility | Non-sterile |
For Use With (Equipment) | Conical bottom centrifuge tubes |
Product Code | Brand | Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Holds | Price | Quantity & Availability | ||||
10393023
|
Corning™
431355 |
50 | Tubes (15 mL), Tubes (17.5 mm) |
£29.44
Pack of 20 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
10164212
|
Corning™
4365 |
25 | Tubes (50 mL), Tubes (29.1 mm) |
£41.63
Pack of 20 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
10546813
|
Corning™
4366 |
25 | Tubes (15 and 50 mL) |
£40.42
Pack of 20 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
Description
These polystyrene foam racks are designed to hold conical bottom plastic centrifuge tubes.
Specifications
Centrifuge Tube Rack | |
Polystyrene | |
Conical bottom centrifuge tubes | |
20/Pk. |
Not Autoclavable | |
Non-sterile | |
20/Cs. |