missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Flexible Packaging Systems: MPC Connector Tubing

Product Code. 31932499 Shop All Corning Products
Change view
Click to view available options
Tubing Style:
Fits tubing 60.96 cm
Fits tubing 91.44 cm
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Style unitSize
31932499 Fits tubing 91.44 cm Pack of 10
17243594 Fits tubing 91.44 cm Each
17253594 Fits tubing 60.96 cm Each
31932500 Fits tubing 60.96 cm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31932499 Supplier Corning™ Supplier No. 9170004
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Clear tubing; female MPC connector

  • Chemically resistant
  • Heat sealable
  • Flexible

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Male luer Cap
Tubing Style Fits tubing 91.44 cm
Product Type Connector tubing
Certifications/Compliance cGMPs, FDA Regulation 21 CFR part 820 and ISO 13485 Quality
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.