missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 1000 mL Vacuum Filter/Storage Bottle System
GREENER_CHOICE

Product Code. 10730693 Shop All Corning Products
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Cellulose Nitrate
Nylon
PES
Funnel Capacity:
500 mL
1000 mL
Pore Size:
0.1 μm
0.2 μm
0.22 μm
0.45 μm
Unit Size:
Pack of 12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Membrane) Funnel Capacity Pore Size unitSize
10730693 Cellulose Acetate 1000 mL 0.45 μm Pack of 12
11363785 PES 1000 mL 0.1 μm Pack of 12
10768592 Cellulose Acetate 500 mL 0.22 μm Pack of 12
10689311 Cellulose Acetate 1000 mL 0.22 μm Pack of 12
10660502 Nylon 1000 mL 0.2 μm Pack of 12
10296191 PES 1000 mL 0.22 μm Pack of 12
10164191 Cellulose Nitrate 1000 mL 0.22 μm Pack of 12
10075431 Cellulose Acetate 500 mL 0.45 μm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 10730693 Supplier Corning™ Supplier No. 430516
Only null left
Add to basket
Edge
Add to basket

Includes

Square membrane filter, graduated funnel and receiver of clear polystyrene; polyethylene neck adapter and plug cap (supplied sterile and individually packaged).

Vacuum filtration systems use a square filter membrane support system that increases filtration rates with printed funnels to identify membrane type and product number. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.

  • Sterile vacuum filtration system size 1L (1000 mL) with 45 mm neck size
  • Funnel contains 79 x 79 mm square membrate filter with a capacity of either 500 mL or 1000 mL
  • Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
  • Low liquid retention funnel design
  • Filters feature printing on the funnel for easy product identification
  • Angled hose connector simplifies vacuum line attachment
  • Receiver bottles feature easy grip sides for improved handling
  • Extra plastic storage bottles are available
  • Prefilters must be ordered separately
  • Individually packaged
  • Radiation sterilized and certified nonpyrogenic
  • Caps for receiver bottles are sterile and individually packaged
  • Units are color coded by membrane type and labeled with both membrane material and pore size
  • All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
  • Cellulose Acetate (CA) membrane for low protein binding
  • Nylon membrane for low extractables
  • Cellulose nitrate (CN) for general-purpose filtration
  • Polyethersulfone (PES) for fast flowrates and low protein binding
  • Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
  • Not for parenteral use
TRUSTED_SUSTAINABILITY

Specifications

Connectors Angled Hose
Description Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Disposable Single-use
For Use With (Equipment) Bottle
Material Polystyrene
Material (Membrane) Cellulose Acetate
Pore Size 0.45 μm
Sterility Sterile
Filtration Area 54.5 cm2
For Use With (Application) Cellulose acetate membranes provide fast flow rates and low protein binding and are good for filtering cell culture media
Graduations Yes
Quantity 12/Cs.
Type Vacuum Filter System
Volume (Metric) 1000 mL
Volume (Metric) Receiver 1000 mL
Funnel Capacity 1000 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.