missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Roller Bottles
GREENER_CHOICEBIOPHARMA

Product Code. 10194381 Shop All Corning Products
Change view
Click to view available options
Cell Growth Area:
1750 cm2
490 cm2
850 cm2
Closure Type:
Easy Grip
Standard Cap
Vented
Packaging:
20/case
22/pk.
36/case
40/case
40/pk.
Unit Size:
Pack of 20
Pack of 40
Pack of 44
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Growth Area Closure Type Packaging unitSize
10194381 1750 cm2 Standard Cap 20/case Pack of 20
10147481 490 cm2 Standard Cap 40/pk. Pack of 40
10601414 850 cm2 Easy Grip 22/pk. Pack of 44
11333765 850 cm2 Standard Cap 36/case Pack of 40
10144051 850 cm2 Standard Cap 20/case Pack of 20
10507142 850 cm2 Easy Grip 40/pk. Pack of 40
10042621 850 cm2 Vented 40/case Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10194381 Supplier Corning™ Supplier No. 430699
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.

  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated for optimal cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Order Info

490cm2 size is ungraduated and comes with a plug seal cap; larger bottle features black printed graduations and easy-grip caps.

Certifications

Certified nonpyrogenic for consistent performance.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 165 oz., 4900 mL
Capacity (Metric) 4900 mL
Capacity (English) 165 oz.
Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
Packaging 20/case
Sterility Sterile
Cell Growth Area 1750 cm2
Surface Treatment Tissue culture treated
Graduated Yes
Closure Material HDPE
Diameter (Metric) 117 mm
Closure Type Standard Cap
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.