missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Plug Seal Cryogenic Vial

Product Code. 10447801 Shop All Corning Products
Change view
Click to view available options
Color:
Natural
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
10447801 Natural Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Product Code. 10447801 Supplier Corning™ Supplier No. 430289

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Plug seal cap provides secure seal

  • Translucent polypropylene
  • Round-bottom
  • Certified nonpyrogenic
  • Sterilized by gamma radiation
  • Caps do not accept color-coded cap inserts
  • Designed for low-temperature storage of cells and biological fluids; can withstand temperatures from –196° to +121°C (–320.8° to +250°F)
  • To prevent leakage, store vials in the vapor phase above liquefied nitrogen or other gases

Order Info

Supplied in bags of 50 vials, 500 per case

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Diameter (English) Outer 0.48 in.
Color Natural
Diameter (Metric) Outer 12.2 mm
Material Polypropylene
Sterility Sterile
Volume (Metric) 2 mL
Height (English) 1.69 in.
No. per Case 500
No. per Pack 50
Style Round
Temperature Range (English) -320.8°F to +250°F
Temperature Range (Metric) -196°C to +121°C
Thread Style External
Closure Material Polypropylene
Closure Type Plug
Height (Metric) 43 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.