missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cryogenics Workstation
GREENER_CHOICE

Product Code. 10330412 Shop All Corning Products
Change view
Click to view available options
Type:
Cryogenic Vial Rack
Cryogenic Workstation
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
10330412 Cryogenic Workstation Each
10725912 Cryogenic Vial Rack Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10330412 Supplier Corning™ Supplier No. 430525

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rack grips Corning externally and internally threaded self-standing vials, so caps can be removed with one hand

  • Reusable polycarbonate rack and storage tray
  • Removable rack has an alphanumeric grid and holds 30 vials
  • Tray can also be used to hold water or crushed ice
  • Rack and tray can be autoclaved at 121°C (250°F)

Order Info

Workstation dimensions: 14.63L x 5.69W x 3 in. H (37.1 x 14.5 x 7.6cm)

TRUSTED_SUSTAINABILITY

Specifications

Color White
Height (Metric) 7.6 cm
Height (English) 3 in.
Length (Metric) 37.1 cm
Length (English) 14.63 in.
Width (Metric) 14.5 cm
Width (English) 5.69 in.
Dimensions (L x W x H) 14.63 x 5.69 x 3 in. (37.1 x 14.5 x 7.6 cm)
Holds 30 Cryogenic Vials
Material Polycarbonate
Type Cryogenic Workstation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.