missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Collagen VI, Human
BIOPHARMA

Product Code. 10716503 Shop All Corning Products
Change view
Click to view available options
Quantity:
500 μg
Unit Size:
500µg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10716503 500 μg 500µg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10716503 Supplier Corning™ Supplier No. 354261
Quantity Price
1 £620.00 / 500µg
5 £580.94 / 500µg

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used as either a thin layer on tissue-culture surfaces to enhance cell attachment and proliferation, or as a gel to promote expression of cell-specific morphology and function.

Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.

Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 1 to 5 μg/cm2
For Use With (Application) Cell Attachment and Proliferation, Cell-specific Morphology and Function
Formulation Sodium chloride 1M, Tris 1.25 mm, pH 8
pH Range 8
Quantity 500 μg
Source Human Placenta
Product Type Collagen, Human Type VI
Content And Storage -20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.