Learn More
Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Brand: Corning™ 5641P-25
Code : 66
Additional Details : Weight : 0.14515kg
Description
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is for flask only, without stopper.
Specifications
0.84 oz. | |
Translucent | |
1.6 in. | |
Polypropylene | |
10.8 cm | |
6/Cs. | |
10/19 | |
60°C | |
Autoclavable | |
Flat |
Polypropylene | |
Individually calibrated graduation line | |
25 mL | |
4.25 in. | |
Imprinted lot number and certificate | |
1/Pk. | |
140°F | |
0.08 mL | |
Reusable | |
41 mm |