Learn More
Description
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.
Specifications
Specifications
| Capacity (English) | 0.33 oz. |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated graduation line |
| Diameter (English) Outer | 1.2 in. |
| Capacity (Metric) | 10 mL |
| Material | PMP |
| Height (English) | 3.5 in. |
| Height (Metric) | 9 cm |
| Includes | Imprinted lot number and certificate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.