missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap

Autoclaved to 121°C

Brand:  Corning™ 5650P-10

Code : 66

Additional Details : Weight : 0.22226kg

 View more versions of this product

Product Code. 11377881

  • £878.66 / Pack of 6
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.

Specifications

Specifications

0.33 oz.
Translucent
10 mL
3.5 in.
6/Cs.
140°F
0.04 mL
Reusable
Screw Cap
GL18
Perfluoroalkoxy Copolymer
1.2 in.
PFA
9 cm
1/Pk.
60°C
Autoclavable
Flat
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers