missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sodium Pyruvate 100mM Solution
Suggested replacement for 25-000-CIR
£107.00
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | Sodium Pyruvate |
Sterility | Sterile-filtered |
Format | Plastic Bottle |
Description
cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
Specifications
2° to 8°C | |
Sodium Pyruvate | |
Plastic Bottle |
Liquid | |
Sterile-filtered |