missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Penicillin-Streptomycin Solution
Effective against Gram-positive and Gram-negative bacteria. Corning™ Penicillin-Streptomycin Solution is a mix of the antibiotics Penicillin (10,000 IU) and Streptomycin (10,000μg/mL) in a 100-fold working concentration.
£151.00 - £165.00
Specifications
Content And Storage | -20°C |
---|---|
Form | Solution |
Product Type | Antibiotic |
Sterility | Sterile |
Format | Plastic Bottle |
Product Code | Brand | Concentration | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Concentration | Product Type | Price | Quantity & Availability | ||||
15313671
|
Corning™
30-001-CI |
5000 IU Penicillin, 5000 μg/mL Streptomycin | Antibiotic |
£165.00
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15323671
|
Corning™
30-002-CI |
10,000 IU Penicillin, 10,000μg/mL Streptomycin | Antibiotic |
£151.00
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Certificate of Analysis available
- Penicillin (Penicillin G) works by inhibiting peptidoglycan synthesis, while Streptomycin inhibits protein synthesis
Specifications
-20°C | |
Antibiotic | |
Plastic Bottle |
Solution | |
Sterile | |
6 x 100 mL |