missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ HAT Solution
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
Description
For Customers in California only: WARNING Please refer to Safety Data Sheet (SDS) Section 15 or Letter in Lieu for more information regarding California Proposition 65.
Specifications
Specifications
| Content And Storage | -25° to -15°C |
| Form | Liquid |
| Product Type | HT Supplement |
| Sterility | Sterile-filtered |
| Format | Plastic Bottle |
| pH | 10.5 ±0.5 |
| Quantity | 100 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction