missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Tumor Invasion Multiwell Plate
Provides an environment that allows for the assessment of the invasive potential of cells in vitro
£585.00 - £3360.00
Specifications
Material | PET |
---|---|
Pore Size | 8 μm |
Type | Multiwell Plate |
Surface Coating | Matrigel™ Matrix |
Product Code | Brand | Culture Area | No. of Wells | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | No. of Wells | Quantity | Price | Quantity & Availability | |||
10777664
|
Corning™
354167 |
0.08 cm2 | 96 | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10318372
|
Corning™
354168 |
0.08 cm2 | 96 | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10488681
|
Corning™
354165 |
0.3 cm2 | 24 | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10007891
|
Corning™
354166 |
0.3 cm2 | 24 | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running cell migration and invasion studies.
Specifications
PET | |
8 μm | |
Multiwell Plate | |
Matrigel™ Matrix |