missing translation for 'onlineSavingsMsg'
Learn More

Corning™ BioCoat™ Tumor Invasion Multiwell Plate

Product Code. 10777664
Change view
Click to view available options
No. of Wells:
24
96
Culture Area:
0.08 cm2
0.3 cm2
Quantity:
1
5
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Culture Area Quantity unitSize
10777664 96 0.08 cm2 1 Each
10318372 96 0.08 cm2 5 Pack of 5
10488681 24 0.3 cm2 1 Each
10007891 24 0.3 cm2 5 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10777664 Supplier Corning™ Supplier No. 354167

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides an environment that allows for the assessment of the invasive potential of cells in vitro

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running cell migration and invasion studies.

TRUSTED_SUSTAINABILITY

Specifications

Culture Area 0.08 cm2
Material PET
Pore Size 8 μm
Type Multiwell Plate
Quantity 1
Storage Requirements 20°C
No. per Pack 1/Pk.
No. per Case 1/Ea.
Surface Coating Matrigel™ Matrix
No. of Wells 96
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.