missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Matrigel Matrix Multiwell Plates

Description
Includes
Lid
For Customers in California only: WARNING Please refer to Safety Data Sheet (SDS) Section 15 or Letter in Lieu for more information regarding California Proposition 65.
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Yes |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Color | Clear |
| Culture Area | 9.6 cm2 |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Surface Treatment | ECM/Attachment Factors |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?