Learn More
Corning™ BioCoat™ Matrigel™ Matrix Thin Layer Culture Dishes

Description
Corning Matrigel basement membrane matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in ECM proteins. Its major component is laminin, followed by collagen IV, heparan sulfate proteoglycans, entactin, and nidogen. Corning Matrigel matrix is effective for the attachment and differentiation of both normal and transformed anchorage-dependent epithelial and other cell types including neurons and oligodendrocytes.
Applications include:
- Elicitation of tissue-specific cellular morphology and protein production in epithelial cells
- Differentiation of endothelial, muscle, and neuronal cells
- Development of three-dimensional matrix model systems
Source
- EHS mouse tumor
Formulation
- Dulbecco’s Modified Eagles’ Medium with 50 μg/mL gentamycin. Corning Matrigel matrix is compatible with all culture media.
Quality Control
- Tested for ability to promote neurite outgrowth from chick dorsal root ganglia in the absence of NGF
- Tested and found negative for bacteria and fungi
Storage and Stability
- -20°C. Keep frozen until use.
- Thin layer cultureware stable at 2°C to 8°C.
Order Info
Bulk quantities available; please contact your Customer Service Representative.
Specifications
Specifications
| Bottom Shape | Round |
| Culture Area | 58.1 cm2 |
| Shape | Round |
| Type | Cell Culture Dish |
| No. per Case | 10/Cs. |
| No. per Pack | 5/Pk. |
| Supportive Membrane | Matrigel Membrane |
| Diameter (Metric) | 100 mm |
For research use only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.