missing translation for 'onlineSavingsMsg'
Learn More

Corning™ BioCoat™ Control Insert, PET Membrane

Product Code. 10406421
Change view
Click to view available options
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
No. of Wells:
6
24
Inserts per Plate:
6
12
Quantity:
2
4
Unit Size:
Pack of 24
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size No. of Wells Inserts per Plate Quantity unitSize
10406421 1 μm 24 12 2 Pack of 24
10393032 0.4 μm 6 6 4 Pack of 24
10303042 0.4 μm 24 12 2 Pack of 24
10109361 1 μm 6 6 4 Pack of 24
10047911 3 μm 6 6 4 Pack of 24
10057911 3 μm 24 12 2 Pack of 24
10574271 8 μm 6 6 4 Pack of 24
10274901 8 μm 24 12 2 Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10406421 Supplier Corning™ Supplier No. 354569

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use alongside BD BioCoat™ inserts when studying effects of the ECM component present on the BD BioCoat cell culture insert

Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.

Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.

Order Info

Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates

TRUSTED_SUSTAINABILITY

Specifications

Inserts per Plate 12
Culture Area 0.3 cm2
Material PET
Pore Size 1 μm
Type Well Plate
Quantity 2
Storage Requirements 2° to 8°C
No. per Pack 12/Pk.
No. per Case 24/Cs.
Surface Coating BioCoat Control
No. of Wells 24
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.