missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Corning™ BioCoat™ Collagen IV Multiwell Plate Insert
Beskrivelse
- Designed to closely mimic in vivo environments and enhance expression of cell-specific morphology Supplied with preapplied extracellular matrices, facilitating cell adaption to in vitro cultivation
- Microporous membranes permit diffusion of ions, low-molecular-weight proteins and other substances to both apical and basolateral cell surfaces
- Low pore-density, track-etched polyethylene teraphthalate (PET) membranes for convenient viewing of living cells with a phase-contrast microscope
- Have low-binding properties that minimize small molecule loss
These products are for research use only and are not intended for diagnostic purposes.
Ordreinfo
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Tekniske data
Tekniske data
| Inserts per Plate | 6 |
| Material | PET |
| Pore Size | 3 μm |
| Type | Membrane Insert |
| For Use With (Equipment) | 6 Well Plate |
| Quantity | 4 |
| Storage Requirements | 2° to 8°C |
| No. of Wells | 6 |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?